Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389417

MPN #: GDL1605T

Baldor-Reliance Motor GDL1605T, 5HP, 1725RPM, 1PH, 60HZ, 184TZ, 3646LC, ODTF, F

Product Description
Baldor-Reliance Motor, 5HP,1725RPM,1PH,60HZ,184TZ,3646LC,ODTF,F

Features:
  • Shaft length is 1 longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight98
Opposite End Bearing Size6205
Dimension C19.06 in

Product Details

Power Factor76
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberGDL1605T
EnclosureODTF
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower5 HP
Frame184TZ
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency80
Full Load Amps22.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm