Zebra M-301 Mechanical Pencil, 0.5 mm, Stainless Steel w/Black Accents Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencil features a lightweight yet durable stainless steel barrel with a nonslip grip. Use the sturdy metal pocket clip for easy storage and accessibility. Mechanical pencil offers a replaceable eraser with Zebra's 83211 and is refillable with standard 0.5MM lead. Metal Pocket Clip/Eraser/Non-Slip/Lightweight.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | M-301 Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 54010 |
| Retractable | Yes |
| Barrel Color Family | Silver |
| Lead Degree Hardness | Medium |
| Brand | Zebra Pen |