Pilot® G2 Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Super-strong lead resists breakage. Contoured latex-free rubber grip is designed to comfortably fit your hand. Translucent barrel lets you see how much lead you have left. Refillable leads and erasers. Pocket clip.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | G2 Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 5/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 31776 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | Pilot |