Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3177559

MPN #: TV570-Q03-U

Tornado® Zephyr™ Cordless HEPA Backpack Vacuum, 3/4 Gallon Capacity

Product Description
An Ultra-lightweight and adaptable battery backpack vacuum. Battery and Charger sold separately.

Features:
  • Ultra-Lightweight: Featuring ultra-lightweight construction from innovative expanded polypropylene (EPP) material, the Tornado® Zephyr™ provides effortless operation with a weight of just 7.3 lbs. without battery (11.4 lbs. with battery)
  • Comfortable & Adaptable: The ergonomic harness system from Deuter provides maximum comfort and productivity, and the suction hose position can be easily adjusted to suit right or left-handed users
  • Interchangeable battery system: The 36 V, 7.5 Ah Lithium-Ion battery provides up to 73 minutes of power (in ECO mode) and is also compatible with the new Tornado® strike cordless upright and tornado® tempest cordless carpet sweeper vac
  • Innovative material: Constructed with innovative expanded polypropylene (EPP) material, which is used in sports equipment, automobiles and even aerospace for its light weight, sound insulation and durability
  • HEPA filter: Includes 2-stage filtration with an H14 HEPA filter exceeding US standards
  • Easy-access controls: The easy-access controls on the belt provide all functions within reach, including power switch, ECO efficiency mode, and battery runtime indicator
  • Ergonomic harness: The ergonomic Deuter harness includes four points of adjustment to ensure proper fit and maximum comfort
  • Adaptable hose position: The backpack base can be easily adjusted to position the suction hose on either the right or left side, providing comfortable operation for all users
  • Interchangeable battery: The Tornado® cordless interchangeable battery and charger are sold separately. Consider extra batteries for continuous use
Specification:
  • Weight without battery: 7.3 lbs.
  • Filtration system: 2-Stage w/ fleece bag and HEPA 14 exhaust filter
  • Tools Included: Yes (Telescoping wand, floor tool, crevice tool)
  • Battery run time: 41 min. in Power Mode 73 min. in ECO mode
  • Battery charge time: 68 min
  • Charger type: Single bay charger base
  • Motor type/power: Brushless DC/350 W
  • Motor speeds: 2 - Power and ECO
  • Harness type: Deuter w/ 4 adjustment points
  • Color - Black/Yellow


PRICE
$689.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16 in
Width12-5/8 in
Height20-1/8 in
Weight11.4 lbs
Water Lift75.6 in
Hose Length4'

Product Details

Battery TypeLithium-Ion
TypeBackpack Vacuum
CFM75 CFM
ColorBlack
Filter TypeHEPA
Batteries IncludedNo
Capacity3/4 gal
Wattage350 W
Voltage36 V
FiltrationHEPA
MaterialPolypropylene
DescriptionUltra Lightweight Battery Backpack Vacuum
Manufacturers Part NumberTV570-Q03-U
Decibels65 dB
BrandTornado

Warranty

Warranty4 Years Parts, 2 Years Labor yr

Compliance & Certifications

CertificationsCSA