Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641850

Global Industrial™ Cordless Backpack Vacuum, HEPA, 1-3/8 Gallon Cap. (Battery & Charger Incl.)

Product Description
✓ Operates quietly at 68 dB on low & 72 dB on high
✓ Cordless design allows you to use this vacuum anywhere throughout your facility
✓ Runs for up to 1 hour using a rechargeable Li-ion battery

Easily clean hallways, stairs, and hard-to-reach areas with this portable Global Industrial™ Cordless Backpack Vacuum. Ideal for use in schools, hospitality settings, and healthcare facilities, this battery-powered vacuum allows for constant airflow while directing exhaust away from the operator. Weighing only 12-1/2 lbs., it rests comfortably on the user's shoulders and features adjustable straps with added cushions, a waist belt, and a built-in heat sensor for added safety. This wearable vacuum features a 2-speed innovative switchbox, a built-in fingertip control right at the user's hip, a convenient tool kit, an exhaust filter, and a medical-grade H13 HEPA filter that captures dust, pollen, smoke, & bacteria. Limited 1-Year Warranty.

  • 1-3/8 gal. capacity
  • 80" water lift for powerful suction
  • Medical-grade H13 HEPA filter captures 99.95% of particles down to 0.1 microns
  • Crush-proof hose with dual swivel cuff that stretches from 24" to 72"
  • ETL/cETL certified
  • PRICE
    $699.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11-13/16 in
    Width9 in
    Height20-13/16 in
    Weight12.5 lbs
    Water Lift45 in
    Hose Diameter1-1/2 in
    Hose Length24" - 72"

    Product Details

    Filter TypeHEPA
    Wattage350 W
    FiltrationHEPA
    MaterialABS Plastic
    Manufacturers Part Number641850
    Battery Run Time1 hr
    BrandGlobal Industrial
    Battery TypeLithium-Ion
    TypeHEPA Backpack Vacuum
    CFM70 CFM
    ColorBlue/Gray
    Amperage10 A
    Motor Amps9.7 A
    Capacity1-3/8 gal
    Voltage2 x 18 V
    Decibels68/72 dB

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL