Features:
- Zero calorie sweetener option
- One packet has the approximate sweetness of 2 tsp of sugar
- Saccharin based sweetener
- Well-known and iconic pink packaging
- A great choice for tea, coffee, smoothies, protein shakes, or other beverages
Weights & Dimensions
| Size | 1 g |
Product Details
| Premeasured | Yes |
| Type | Artificial Sweeter |
| Capacity | 1 g |
| Made in the USA | Yes |
| Flavor | Plain |
| Package Type | Packet |
| Package Quantity | 1600 |
| Manufacturers Part Number | 4480050150 |
| Brand | Sweet 'N Low |