- Fabric/Material: 40 oz. Coated Fiberglass
- Provides thermal and cut protection
- Reversed wool lining
- Fiberglass palm patch
- Kevlar® reinforcement patch
- Made in the USA
Compliance:
- ANSI/ISEA 105 Heat Level 6
- ANSI/ISEA 105 Cut Level 4
Weights & Dimensions
| Length | 14 in |
| Size | Jumbo |
Product Details
| Type | High Heat Mitten |
| Color | Yellow |
| Series | National Safety Apparel® |
| Cuff Style | Open |
| Temperature Range | Up To 1000 [Max] °F |
| Palm Material | Fiberglass |
| Material | Coated Fiberglass |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | M60ZPRH01014 |
| Lining Material | Reversed Wool |
| Coating Material | Fiberglass |
| Cut Level | A4 |
| Brand | National Safety Apparel |
Compliance & Certifications
| ANSI Heat Level | 6 |
| Certifications | ANSI/ISEA 105 Heat Level 3, ANSI/ISEA 105 Cut Level 4 |