Heat Protection Gloves
Heat Protection Gloves are essential tactical gear designed for reliable defense against extreme heat surfaces. Crafted with advanced heat-resistant materials, these gloves provide vital protection against thermal hazards, making them suitable for applications such as welding, foundries, and manufacturing. With a focus on dexterity and insulation, these gloves ensure optimal performance in extreme heat conditions. Their durable construction is tailored to guarantee safety for professionals working in environments with elevated temperatures.
Most Relevant
High Heat Gloves

High Heat Gloves provide high-level protection from temperatures up to 900°F. These heavy-duty thermal gloves are perfect for tasks involving heat, with flame-resistant material and insulated kevlar-lined palms. Reversible for extended durability and a secure fit on either hand, and fonded nitrile coating protects against snags, punctures, abrasions and cuts. Styles vary by model.
| Compare | Image | Size | Material | Package Quantity | Brand | Length | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | L | Kevlar Blend | 1 Pair | Stanco | 15 in | Yellow | WBB2247918 | $90.95 | ||
![]() | Size | Neoprene | 1 Pair | MAPA Professional | 14 in | Blue | Ships Same Day WBB2248296 | $42.95 | ||
![]() | L | Nitrile | 1 Pair | Ansell | 14 in | Gray | Ships Same Day WBB310454 | $23.25 ea. | ||
![]() | Size | Knit Fabric, Neoprene Coating | 1 Pair | MAPA Professional | 9-1/2 in | Yellow | Ships Same Day WBB2248290 | $11.00 | ||
![]() | Size | Monofilament Nomex Woven Fabric, Carbon Fiber | 1 Pair | Transforming Technologies | 16 in | White | WBB1037765 | $339.95 | ||
![]() | One Size | Aramid Fiber | 1 | LPD Trade | 10-3/16 in | White | WBB3777871 | $369.95 | ||
![]() | Size | Silicone-Infused Microsuede, Kevlar Blended Outer Shell | 1 Pair | Ironclad | 22-1/2 in | Black | Ships Same Day WBB2276639 | $54.95 | ||
![]() | Size | Knit Aramide, Neoprene Coating | 1 Pair | MAPA Professional | 9-1/2 in | Orange | Ships Same Day WBB2248280 | $27.95 | ||
![]() | Size | Silicone-Molded Palm With Kovenex Liner | 1 Pair | Ironclad | 11-1/2 in | Black | Ships Same Day WBB2276691 | $64.95 | ||
![]() | Size | Neoprene | 1 Pair | MAPA Professional | 17 in | Blue | Ships Same Day WBB2248292 | $50.95 |
Showing 1-10 of 14 results
NSA Heat Resistant Gloves

Shield your hands from high temperatures with NSA Heat Resistant Gloves. Engineered with a high-performance, heat-resistant material, these gloves provide reliable protection. Their ergonomic shape and breathable fabric ensure comfort during use. Ideal for handling hot liquids, hot glass, or working in extreme temperatures.

High Heat Mittens
Bel-Art Biohazard Autoclave Gloves

Bel-Art Biohazard Autoclave Gloves are designed for safe use in autoclaves. Crafted from latex-free natural rubber latex, these heat protection gloves offer excellent grip for delicate procedures. Extended length provides enhanced protection from splashes and aerosols. CE-certified and tested for pinholes, meeting European Class II standards. Ensure your safety with biohazard autoclave gloves.
Kitchen Specialty Gloves

Kitchen Specialty Gloves are designed for a range of kitchen tasks. Explore heat-resistant gloves, sleeve protection, and bite protection options. These lightweight kitchen gloves offer flexibility and dexterity, perfect for high-heat kitchen tasks like ovens, grills, and fryers. Available for various applications.
NSA Arc Rated Gloves

Choose NSA Arc Rated Gloves for exceptional arc flash protection and heat resistance, tailored to electrical workers. Explore a range of sizes and styles to suit your specific safety needs. These flame-resistant gloves meet ASTM F2178 standards and provide secondary arc flash protection in hazardous work environments.















