Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Toe Work Shoes

Proper foot protection is essential in industrial and jobsite environments. Our selection of safety shoes is designed to reduce the risk of workplace injuries by providing protection against impact, slips, and electrical hazards. Options include steel toe and composite toe shoes, as well as slip-resistant and waterproof designs to enhance safety and durability. With ergonomic features for all-day comfort, these shoes help maintain compliance with workplace safety standards while supporting productivity.
Filters

Oxford Safety Toe Work Shoes

Oxford Safety Toe Work Shoes
Oxford Safety Toe Work Shoes are low-profile lace-up safety footwear designed for environments requiring a professional appearance with protective performance. Typically built with leather or synthetic uppers, Oxfords combines ASTM-rated safety toe protection with slip-resistant outsoles and dress-shoe styling for foodservice, education, retail, and healthcare.
CompareImageGenderSizeWidthToe TypeWaterproofMaterialColorBrandModel #Price
Genuine Grip® Women's Dress Mary Jane Shoes, Size 5.5M, Black
Women's
5.5
Standard (D)
-
No
Leather
Black
Genuine Grip
WBB2731999$109.95
Florsheim Casual Work Three Quarter, Smooth Leather, Cognac, 7.5EEE
Men's
Steel Toe
No
Leather
Cognac
Florsheim
WBB3123652$139.95
Florsheim® FS2001 Men's Dress Lace Oxford, Brown, Size 13, EEE
Men's
13
Extra Wide (3E)
Steel Toe
No
Leather
Brown
Florsheim
WBB2371013$139.95
Avenger Foreman Oxford Women's Work Shoes, Composite Toe, Size 9.5M, Brown
Women's
Composite Toe
Yes
Polyurethane
Brown
Avenger
WBB3223163$125.95
Avenger Foreman Oxford Men's Work Boots, Composite Toe, Size 7.5W, Brown
Men's
Composite Toe
Yes
Polyurethane
Brown
Avenger
WBB3223005$125.95
Genuine Grip® Women's Comfort Oxford Shoes, Size 5M, Black
Women's
5
Standard (D)
-
No
Leather
Black
Genuine Grip
WBB2731388$115.95
Florsheim Casual Work Oxford, Knit, Black, 13D
Men's
Steel Toe
No
Fabric
Black
Florsheim
WBB3123614$139.95
Florsheim Premier Work Casual Oxford Shoes, Steel Toe, 12D, Black
Men's
Steel Toe
No
Leather
Black
Florsheim
WBB3141151$139.95
Genuine Grip® Men's Dress Oxford Shoes, Size 7W, Black
Men's
7
Wide (E)
-
No
Leather
Black
Genuine Grip
WBB2731651$97.95
Florsheim Premier Work Casual Oxford Shoes, Steel Toe, Size 8EEE, Navy
Men's
Steel Toe
No
Leather
Navy
Florsheim
WBB3141352$139.95
Showing 1-10 of 13 results

Slip-On Safety Toe Work Shoes

Slip-On Safety Toe Work Shoes
Slip-On Safety Toe Work Shoes provide safety toe protection in a lace-free, easy-entry design suited for fast-paced work environments. Elastic gore or stretch panels allow quick on and off while maintaining secure fit and slip-resistant traction. Commonly used in light manufacturing, maintenance, and warehouse support roles.
Showing 1-10 of 29 results
Low Top Safety Toe Work Shoes

Low Top Safety Toe Work Shoes

Low Top Athletic Safety Toe Work Shoes

Low Top Athletic Safety Toe Work Shoes
Low Top Athletic Safety Toe Work Shoes are sneaker-style safety footwear designed for lightweight mobility with toe protection. Typically include composite or alloy safety toes, breathable mesh or synthetic uppers, cushioned midsoles, and slip-resistant outsoles for warehouse, logistics, and light industrial environments requiring agility and reduced fatigue.
Showing 1-10 of 70 results

Mid Top Athletic Safety Toe Work Shoes

Mid Top Athletic Safety Toe Work Shoes
Mid Top Athletic Safety Toe Work Shoes are mid-height athletic safety footwear designed to balance ankle support with lightweight performance. Typically feature composite or alloy safety toes, cushioned midsoles, breathable uppers, and slip-resistant outsoles for warehouse, logistics, and light industrial environments requiring mobility and moderate ankle support.
Showing 1-10 of 15 results

High Top Athletic Safety Toe Work Shoes

High Top Athletic Safety Toe Work Shoes
High Top Athletic Safety Toe Work Shoes are ankle-height athletic safety footwear designed for enhanced ankle support with lightweight construction. Typically include composite or alloy safety toes, cushioned midsoles, breathable uppers, and slip-resistant outsoles for warehouse, logistics, and industrial environments requiring stability and impact protection.