Safety Toe Work Shoes
Most Relevant
Proper foot protection is essential in industrial and jobsite environments. Our selection of safety shoes is designed to reduce the risk of workplace injuries by providing protection against impact, slips, and electrical hazards. Options include steel toe and composite toe shoes, as well as slip-resistant and waterproof designs to enhance safety and durability. With ergonomic features for all-day comfort, these shoes help maintain compliance with workplace safety standards while supporting productivity.
Filters
Gender
Size
Width
Brand
Toe Type
Availability
Oxford Safety Toe Work Shoes

Oxford Safety Toe Work Shoes are low-profile lace-up safety footwear designed for environments requiring a professional appearance with protective performance. Typically built with leather or synthetic uppers, Oxfords combines ASTM-rated safety toe protection with slip-resistant outsoles and dress-shoe styling for foodservice, education, retail, and healthcare.
| Compare | Image | Gender | Size | Width | Toe Type | Waterproof | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Men's | Size | Standard (D) | Composite Toe | No | Synthetic Leather | Black | S Fellas by Genuine Grip | WBB2731163 | $78.95 | ||
![]() | Women's | 6.5 | Wide (E) | - | No | Leather | Black | Genuine Grip | WBB2731435 | $115.95 | ||
![]() | Women's | 5.5 | Standard (D) | - | No | Leather | Black | Genuine Grip | WBB2731999 | $109.95 | ||
![]() | Men's | 7 | Wide (E) | - | No | Leather | Black | Genuine Grip | WBB2731651 | $97.95 | ||
![]() | Men's | Size | Width | Steel Toe | No | Leather | Cognac | Florsheim | WBB3123916 | $139.95 | ||
![]() | Women's | Size | Standard (D) | Composite Toe | Yes | Polyurethane | Brown | Avenger | WBB3223132 | $125.95 | ||
![]() | Men's | Size | Wide (E) | Composite Toe | Yes | Polyurethane | Brown | Avenger | WBB3223075 | $125.95 | ||
![]() | Men's | 11 | Standard (D) | Steel Toe | No | Leather | Brown | Florsheim | WBB2371089 | $139.95 | ||
![]() | Men's | Size | Width | Steel Toe | No | Leather | Navy | Florsheim | WBB3141254 | $139.95 | ||
![]() | Men's | Size | Width | Steel Toe | No | Fabric | Black | Florsheim | WBB3123743 | $139.95 |
Showing 1-10 of 13 results
Slip-On Safety Toe Work Shoes

Slip-On Safety Toe Work Shoes provide safety toe protection in a lace-free, easy-entry design suited for fast-paced work environments. Elastic gore or stretch panels allow quick on and off while maintaining secure fit and slip-resistant traction. Commonly used in light manufacturing, maintenance, and warehouse support roles.
Showing 1-10 of 25 results

Low Top Safety Toe Work Shoes
Low Top Athletic Safety Toe Work Shoes

Low Top Athletic Safety Toe Work Shoes are sneaker-style safety footwear designed for lightweight mobility with toe protection. Typically include composite or alloy safety toes, breathable mesh or synthetic uppers, cushioned midsoles, and slip-resistant outsoles for warehouse, logistics, and light industrial environments requiring agility and reduced fatigue.
Showing 1-10 of 69 results
Mid Top Athletic Safety Toe Work Shoes

Mid Top Athletic Safety Toe Work Shoes are mid-height athletic safety footwear designed to balance ankle support with lightweight performance. Typically feature composite or alloy safety toes, cushioned midsoles, breathable uppers, and slip-resistant outsoles for warehouse, logistics, and light industrial environments requiring mobility and moderate ankle support.
Showing 1-10 of 15 results
High Top Athletic Safety Toe Work Shoes

High Top Athletic Safety Toe Work Shoes are ankle-height athletic safety footwear designed for enhanced ankle support with lightweight construction. Typically include composite or alloy safety toes, cushioned midsoles, breathable uppers, and slip-resistant outsoles for warehouse, logistics, and industrial environments requiring stability and impact protection.















