Zinsser® B-I-N® Shellac-Base Primer Spray, White 13 oz. Can - 1008 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a "silver bullet" primer that covers everything unwanted? Use the one contractors keep in their vans: Rust-Oleum® Zinsser® B-I-N® Primer. As the original, shellac-base primer-sealer, nothing is better at permanently blocking stains, odors and wood knots. Shellac-base primer-sealer. For interior and spot exterior use. Greatest stain sealer. Seals knots and sap streaks. Seals pet, smoke and musty odors. Sticks to all surfaces without sanding. Lightning fast dry - recoat in 45 minutes. Use indoors or for spot exterior use. Works with any top coat.
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz. |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | B-I-N Shellac-Base Primer Spray |
| Color | White |
| Manufacturers Part Number | 1008 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |