Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572501

MPN #: 450112730175

Zip-A-Duct™ 12" Gray Straight Section With Vents - 600 CFM

Product Description
Zip-A-Duct™ 12" Dark Grey Straight Section With Laser Cut Holes - 600 CFM

This is a Zip-A-Duct™ Fabric Duct 10' Straight Section with SonicFlow Laser Cut Holes located at 4 and 8 o'clock running the length of the 10' section. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section is sized for 600 CFM at a System Static of 0.25" W. G. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.

For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.

PRICE
$365.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight Capacity3 tons
Weight4 lbs
Diameter12 in
Static Pressure Loss @ 0.25" Wg600

Product Details

TypeStraight Sections
Static Pressure Loss @ 0.50" Wg1200
Max CFM per Diameter1200 CFM
ColorGray
Min CFM Per Diameter600 CFM
MaterialPermeable Fabric
FeaturesMachine Washable
Manufacturers Part Number450112730175
BrandZip-A-Duct

Compliance & Certifications

CertificationsUL Listed