Zip-A-Duct™ 20" Diameter 90 ° Dark Grey Left Hand Elbow
This is a Zip-A-Duct™ Fabric Duct Left Hand Turn 90 Degree Elbow. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. To determine if the application requires a right hand or left hand, look in the direction of the air flow with the blower located behind your head and determine if it is a right hand or left hand turn. Due to the Zipper orientation it is not possible to reverse the elbow direction. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
Zip-A-Duct™ 20" Diameter 90 ° Gray Left Hand Elbow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Weight | 4 lbs |
| Diameter | 20 in |
Product Details
| Type | Elbows |
| Max CFM per Diameter | 3000 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Color | Gray |
| Manufacturers Part Number | 450120210000 |
| Min CFM Per Diameter | 2001 CFM |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |