Zip-A-Duct™ 32" Gray Inlet Section
Write a Review
|
Questions & Answers (0)
Product Description
Zip-A-Duct™ 32" Dark Grey Inlet Section
A Zip-A-Duct™ Fabric Inlet Section is required for each and every Fabric Duct run. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. The inlet provides the transition from Metal to Fabric. It is clamped onto a metal starter collar and then provides the first zipper for the fabric conversion. Requires straps to attach to collars.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
A Zip-A-Duct™ Fabric Inlet Section is required for each and every Fabric Duct run. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. The inlet provides the transition from Metal to Fabric. It is clamped onto a metal starter collar and then provides the first zipper for the fabric conversion. Requires straps to attach to collars.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
PRICE
$119.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight Capacity | 20 tons |
| Weight | 4 lbs |
| Diameter | 32 in |
Product Details
| Type | Inlets |
| Max CFM per Diameter | 9000 CFM |
| Color | Gray |
| Min CFM Per Diameter | 6001 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Manufacturers Part Number | 450132010000 |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |