Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zip-A-Duct

Model # :WBB572339

MPN #: 450120730138

Zip-A-Duct™ 20" Gray Straight Section With Vents - 1000 CFM

Product Description
Zip-A-Duct™ 20" Dark Grey Straight Section With Laser Cut Holes - 1000 CFM

This is a Zip-A-Duct™ Fabric Duct 10' Straight Section with SonicFlow Laser Cut Holes located at 4 and 8 o'clock running the length of the 10' section. It connects to the prior and next components with built in zippers. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. This section is sized for 1,000 CFM at a System Static of 0.50" W. G. Requires Suspension Hardware as well as an Inlet Section and Endcap per complete run. Includes fabric loops for cable hooks.

For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.

PRICE
$429.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Weight Capacity7.5 tons
Weight4 lbs
Diameter20 in

Product Details

TypeStraight Sections
Static Pressure Loss @ 0.50" Wg1000
Max CFM per Diameter3000 CFM
ColorGray
Min CFM Per Diameter2001 CFM
MaterialPermeable Fabric
FeaturesMachine Washable
Manufacturers Part Number450120730138
BrandZip-A-Duct

Compliance & Certifications

CertificationsUL Listed