KAPER II Zip Tie, Twist to Break, 14"L x 5/16"W, 2,000 Pack, Nylon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Twist-to-break unique Chamfer design provides sizing without a cutting tool. Meets RoHS, Reach, PAHs and UL certification. 3M Nylon 66. Temperature Range: -22F - 176F
Package type: 1 Box of 20 Bags of 100 per Bag
Package type: 1 Box of 20 Bags of 100 per Bag
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 3/16 in |
| Max Bundle Diameter | 3-5/8 in |
| Tensile Strength | 120 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 2000 |
| Color | Black |
| Manufacturers Part Number | L12-0382-14-BLK |
| Brand | KAPER II |