DeWalt® eng. by Powers 02367-PWR - Zip-It Jr. Anchor, #8 x 1 Screws, & #2 Phillips Driver Bit
Write a Review
|
Questions & Answers (0)
Product Description
Powers 2367 - Zip-It Jr. Wallboard Kit, 50 Anchor, #8 x 1 Screws, & #2 Phillips Driver Bit
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Size | #8 |
Product Details
| Country of Origin | Import |
| Finish | Nylon |
| Package Quantity | 10 |
| Series | Zip-It® Jr. |
| Manufacturers Part Number | 02367-PWR |
| Anchor Type | Wallboard Anchor Kit |
| Brand | 1 |