DeWalt® eng. by Powers 02368-PWR - Zip-It® Anchor Kit, Nylon, 50 Anchors No. 8"x1" Screws
Write a Review
|
Questions & Answers (0)
Product Description
Zip-It® Wallboard Anchor Kit, Nylon, 50 Anchors, NO. 8" X 1" Screws
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8 |
Product Details
| Country of Origin | Import |
| Finish | Nylon |
| Package Quantity | 10 |
| Series | Zip-It® |
| Manufacturers Part Number | 02368-PWR |
| Anchor Type | Wallboard Anchor |
| Wt./100 | 7 |
| Brand | 1 |