Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.
Lithonia Lighting ZL1N L48 5000LM FST MVOLT 40K 80CRI WH, LED Strip Light, 5000 Lumens 4000K, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 2.62 in |
| Height | 2.31 in |
| Weight | 12 lbs |
Product Details
| Type | Strip Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Gloss with White |
| CRI | 80 |
| Wattage | 38 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Material | Steel |
| Description | LED - Static, Strip Light |
| Package Quantity | 1 |
| Lumens | 5000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |