Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 4000K, 5000 Lumens, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The CSVT by Lithonia Lighting® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
Product Details
| Color Temperature | 4000 K |
| Color | Gray |
| Series | CSVT |
| CRI | 80 |
| Mounting Location | Wall, Ceiling |
| Voltage | 120 - 277, 347 V |
| Manufacturers Part Number | 270N8Y |
| CI Code | 270N8Y |
| Housing Material | Polycarbonate |
| Bulb Type | LED |
| Lumens | 4946 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed |
| Certifications | CSA, UL, C-UL |