Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zebra

Model # :T9FB2374038

MPN #: ZT41042-T210000Z

Zebra ZT410 Direct Thermal Barcode Printer w/ Cutter, 4.09" Print Width

Product Description
  • AIT ZT410 Direct Thermal/Thermal Transfer Barcode
  • Includes tear bar, cutter and catch tray
  • 4.09" print width
  • 203 DPI
  • USB host
  • Power cord with US plug
  • EPL, ZPL programming language
  • USB 2.0, RS-232 serial, 10/100 Ethernet and Bluetooth® 2.1 interfaces
  • This product has a limited warranty of 1 year


PRICE
$2,409.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2409.00
Buy 2+ units
2299.00Save $110.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Width10-5/8
Height12-3/4
Weight26
Print Width4.09 in
Print LengthUp to 39

Product Details

Assembly RequiredNo
Memory512 MB Flash; 256 MB SDRAM
Print Speed14"/Second
TypeIndustrial Barcode Label Printer
Print MethodThermal or Direct Thermal
ColorGray
For Use WithZPL, EPL
Resolution203 DPI
Recommended UseManufacturing, Transportation & Logistics, Healthcare, Retail
InterfaceUSB, Serial, Ethernet, Bluetooth®
Package Quantity1
Manufacturers Part NumberZT41042-T210000Z
BrandZebra

Warranty

Warranty1 yr