Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB904097

MPN #: GT2701-20-3NH

Zurn GT2701-20-3NH Low Profile Grease Interceptor, 40 Lbs. Grease Capacity

Product Description
GT2701 Grease InterceptorZurn Light Commercial Acid Resistant Coated interior and exterior fabricated steel low type grease interceptor, PDI rated at 20 GPMand 40 Lbs. grease capacity, with internal air relief by-pass, bronze cleanout plug and visible double wall trap seal with removablepressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid securedcover with center tie down assembly, complete with external flow control fitting. Regularly furnished with low inlet and outlet.

PRICE
$689.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width31 in
Height10 in
Grease Weight Capacity40 lbs
Inlet/Outlet Height3-1/8 in
Connection Size3 in

Product Details

MaterialDura-Coated Steel Body
Connection StyleNo Hub
Manufacturers Part NumberGT2701-20-3NH
Gallons per Minute20 gal/min
BrandZurn