Rockford 1' Corrugated Tubing For Manway Extension Riser Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 12 in |
Product Details
| Manufacturers Part Number | RSP-CORRUGATED |
| Type | Corrugated Tubing |
| Brand | Rockford |
Related Products
GT2701 Grease InterceptorZurn Light Commercial Acid Resistant Coated interior and exterior fabricated steel low type grease interceptor, PDI rated at 35 GPMand 70 Lbs. grease capacity, with internal air relief by-pass, bronze cleanout plug and visible double wall trap seal with removablepressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid securedcover with center tie down assembly, complete with external flow control fitting. Regularly furnished with low inlet and outlet.
ZURN Z1180Acid Resistant Composite Interceptor, in lieu of fixture 'P' trap, for on-floor installation,with removable PVC sediment bucket having a removable 3/32" dia. perforated flowdefusing/intercepting PVC screen, with top access gasketed secured cover, stainlesssteel draw latches and hardware with an ABS handle for easy removal of sedimentbucket and screen. Regularly furnished with 2" threaded low inlet and high outlet.
Engineered for modern commercial kitchens, the RSP-Series Grease Interceptors offer a high-performance solution for trapping fats, oils, and grease (FOG). Every unit features a seamless, rotationally molded HDPE plastic tank that provides superior strength and corrosion resistance without the heavy weight of traditional steel. Designed for longevity and backed by a limited lifetime warranty, this collection ensures leak-proof durability and ultimate installation flexibility, allowing for either on-floor or flush-with-floor placement. Complete with gasketed removable covers, stainless ...
A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.
Rockford RLSW-70 - 3" Lint Separators - 25" L X 25"W X 20" H - Steel A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RLS series are lint separators to receive lint, buttons, and other waste coming from clothes washers and commercial Laundromats.