ZURN AquaSpec® Z825C4 Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 8 [203mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), a 4 [102] vandal-resistant color-coded metal wrist blade handle, mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser
Zurn Z825C4-6F - Deck Mounted Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14-1/2 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 8-7/32 in |
| Spout Height | 6-13/16 in |
Product Details
| Type | Medical |
| Color | Silver |
| Style | Female Nozzle Outlet |
| Mounting Location | Deck |
| Manufacturers Part Number | Z825C4-6F |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Certifications | A112.18.1 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |