Speakman SC-5811 Commander® Service Sink Faucet, Cross Handles
The Speakman Commander® service sink faucet line provides facilities with high quality and reliable brass faucets. Ideal for janitorial closets, utility sinks, and other maintenance applications, the SC-5811 gooseneck faucet features a cast brass body & nozzle with 3/4 hose thread and pail hook and polished chrome plated brass finish. The SC-5811 was designed for through the wall installations on 8 centers. The faucet's threaded brass wall flanges provide for a +/- adjustments up to 1/8. Speakman Commander service sink faucets feature 1/4 turn ceramic cartridges and a brass top brace assembly. Wall flanges and mounting screws are provided with the SC-5811. The SC-5811 meets ASME A112.18.1/CSA B125.1 and ASSE-1001.
Speakman Commander® Service Sink Faucet With Cross Handles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 FNPT in |
| Centers | Adj. 7-3/4 - 8-1/4 in |
| Spout Reach | 9 in |
Product Details
| Vacuum Breaker | Yes |
| Color | Silver |
| Spout Type | 3/4" Hose End |
| Gallons per Minute | 1.5 gal/min |
| Mounting Location | Wall |
| Material | Solid Brass |
| Valve Type | Ceramic Disc |
| Manufacturers Part Number | SC-5811 |
| Faucet Holes | 2 |
| Handle Style | Cross |
| Collection | Commander® |
| Brand | Speakman |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, ASSE 1001 |
| Lead Free Compliant | No |
| ADA Compliant | No |