TRAY STOP KIT FOR Nexel® SIDE OR END-LOAD WIRE TRAY TRUCK
Helps to prevent Trays from sliding out of Wire Tray Truck. Requires 2 per Truck.This kit contains 2 stops
Nexel
Model # :WB168320
Tray Stop Kit For Nexel® Side or End Load Truck
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 2 STOPS PER KIT |
| Color | Silver |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |