Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6

Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6

Item #: WB184824

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.94 up to 3% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 16-1/2"W x 23-7/8"D x 11"H, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DIVIDER
Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Sold in packages of 6, price per package.

Product Specifications

  • DEPTH INCHES10-3/10
  • HEIGHT INCHES4-2/5
  • ASSEMBLYAssembled
  • BRANDAkro-Mils®
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER40230
  • WEIGHT LBS1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    stacking bins
    Your review:
    Durable,long lasting container. Great for use with a hanging rack for part separation. Sturdy stacking for use on shelving units.
Product Q & A

There are no questions for this product.

Popular item in this category

Akro-Mils® Plastic Stack-N-Store AkroBin® 19-7/8"W x 15-1/4"D x 12-7/16"H, Semi-Clear - Pkg Qty 3

Item #: B616677

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 10 to 13 days

$55.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6

Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6

Item #: WB184824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6
    Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6
    Akro-Mils Divider 40230 For AkroBin® Stacking Bins #184812, #184813 & #188014 Price for pack 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant