Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems (ASRS) Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability The unique sidewall clip design allows cups and dividers to attach quickly and securely to the tote, offering maximum flexibility to the user
Akro-Mils® Multi-Load Tote, 23-5/8"L x 15-3/4"W x 8-21/32"H, Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Akro-Mils® Multi-Load Tote 38358GRY - 23-5/8"L x 15-3/4"W x 8-21/32"H, Grey
Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems (ASRS) Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability The unique sidewall clip design allows cups and dividers to attach quickly and securely to the tote, offering maximum flexibility to the user
Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems (ASRS) Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability The unique sidewall clip design allows cups and dividers to attach quickly and securely to the tote, offering maximum flexibility to the user
PRICE
$131.80 Sold in packages of 4 / $32.95 ea
1
1
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 15-3/4 in |
| Height | 8-21/32 in |
| Size (L x W x H) | 23-5/8 x 15-3/4 x 8-21/32 in |
| Inside Length | 13-11/16 in |
| Inside Width | 21-9/16 in |
| Inside Height | 8-5/16 in |
| Weight Capacity | 80 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Lid | No |
| Capacity | 1.50 ft³ |
| Material | Polymer |
| Package Quantity | 4 |
| Manufacturers Part Number | 38358GRY |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 yr |