+


Global Industrial Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24
Item #: WB184836YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 2-3/4
- 6-5/8
- 11-1/8
- 4-1/8
- 8-3/8
2-3/4
- SELECT
- Yellow
- Red
- Blue
- Clear
- Black
- Green
- Beige
Yellow
Customers Also Viewed
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Product Specifications
- WIDTH INCHES2-3/4
- DEPTH INCHES11-5/8
- HEIGHT INCHES4
- ASSEMBLYAssembled
- BRANDGlobal Industrial
- COLOR FINISHYellow
- CONSTRUCTIONPolypropylene
- MANUFACTURERS PART NUMBERQSB100YL
- PACKAGE QUANTITY24
- PRODUCT FAMILYHopper Front Bins
- PRODUCT GROUPBins
- APPROVED/CERTIFIEDFDA Compliant
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 29, 2014
-
Reviewer: Anonymous
Date: August 22, 2013
Your review:
FROM START TO FINISH: 5 STARS WOULDN'T KNOW WHAT TO TELL YOU HOOW TO IMPROVE. -EVEN BETTER PRICES TO ALREADY VERY COMPETITIVE..? -
Reviewer: Anonymous
Date: May 02, 2013
Your review:
they are strong & work great.
There are no questions for this product.

Little Bin QBC111 For Plastic Stacking Bins - 1-3/4 x 3-1/4 x 3 Blue - Pkg Qty 48
Item #: 550103BL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$27.36

Global Industrial Little Bin For Plastic Bins - 4 x 2 x 4 Yellow - Pkg Qty 50
Item #: 550115
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$51.00

Global Industrial Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24
$1.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories