Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black, Medium Gray and Light Gray colors. All Tennsco products are Proudly Made in the USA.
Tennsco® Welded Bookcase, 34-1/2"W x 13-1/2"D x 40"H, 3 Openings, Light Grey
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 13 in |
| Height | 40 in |
| Weight | 53 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 130 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Light Gray |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | B-42-LGY |
| Brand | Tennsco |