Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H

Item #: WB188309

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $132.95

Promotional Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelving Add-On - 42"W X 24"DX 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF Approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES24
  • HEIGHT INCHES74
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER188309
  • MODEL188309
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY4
  • WARRANTY1 Year Limited
  • FINISHChrome
  • APPLICATIONDry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
  • Snap on sleeves attach easily to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
  • Meets the standards of the National Sanitation Foundation.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $5.00 more

Nexelate® Silver Epoxy Wire Shelving Add-On 42"W x 24"D x 74"H

Item #: B970034

Not Yet Rated

Ships same day.

$134.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H

Item #: WB188309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H
    Nexel® Chrome Wire Shelving Add-On - 42"W x 24"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant