Take 15% off your entire order!

Offer applied at checkout

+

Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H

Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H

Item #: WB188403E

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nexelon® S1848N Wire Shelf 48"W x 18"D

    $33.95

  • Nexel® AL448C Chrome Ledge 48"L X 4"H for Wire Shelves

    $14.75

  • Nexel® AL418C Chrome Ledge 18"L X 4"H for Wire Shelves

    $7.20

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $189.95 ea.
  • Buy 5+ $183.95 ea.

Quantity

Customers Also Viewed

Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES18
  • HEIGHT INCHES63
  • COLOR FINISHBlue Epoxy
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER188403E
  • MODEL188403E
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY4
  • WARRANTYLimited Lifetime
  • Base Model Number188403
  • FINISHNexelon®
  • APPLICATIONWet/Dry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
  • Approved by the National Sanitation Foundation.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelon® Wire Shelving Add-On Unit - 5 Tier - 48"W x 18"D x 63"H

Item #: B2333179

Not Yet Rated

Ships same day.

$233.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H

Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H

Item #: WB188403E

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H
    Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H
    Nexelon® Wire Shelving Add-On 48"W x 18"D x 63"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant