+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Solid Galvanized Steel Shelving Add-On 72"W x 18" D x 63 "H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.
Features:
- 18 Gauge
- Raised lip surrounding the edge of each shelf to prevent spills from overflowing
- Open styling to allow shelves to be reached from all sides
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited fifteen warranty against rust and corrosion
Product Specifications
- WIDTH INCHES60
- DEPTH INCHES18
- HEIGHT INCHES63
- COLOR FINISHGray
- ASSEMBLYUnassembled
- BRANDNexel®
- CONSTRUCTIONGalvanized Steel
- MANUFACTURERS PART NUMBER189922
- MODEL189922
- SHELF CAPACITY LBS400
- SHELF QUANTITY4
- SHELF TYPESolid
- WARRANTY1 Year Limited
- FINISHGalvanized
- APPLICATIONWet/Dry
- WIRE SHELVING PRODUCT TYPEAdd-On Units
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Nexel® Galvanized Steel Solid Shelving Add-On 60"W x 18" D x 63 "H
Item #: 189942
Not Yet Rated
Ships same day.
$310.95

Nexel® Galvanized Steel Solid Shelving Add-On 60"W x 18" D x 63 "H
$310.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories