Global Industrial
Model # :WB190289
Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack
|
Questions & Answers (0)
Product Description
This functional tray can be mounted on the right or left of the keyboard tray or on work surface. Easy to install.
PRICE
$59.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Mouse Tray |
| Color | Black |
| Manufacturers Part Number | 190289 |
| Accessory Type | Keyboard Platform |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |