SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)

Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)

Item #: WB234058

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-19 $36.95 ea.
  • Buy 20+ $35.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Steel Shelving 20 Ga 48" Wx18" Dx97" H Closed Clip 5 Shelves Starter

Global Industrial™ Steel Shelving 20 Ga 48" Wx18" Dx97" H Closed Clip 5 Shelves Starter

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ Post Brace Kit 73 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 73 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ 72" Long Gray Double Rivet Beam

Global Industrial™ 72" Long Gray Double Rivet Beam

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx85"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx85"H Closed Clip Style 5 Shelf Starter

20 GAUGE SHELF
Steel, box-formed on front and rear for added strength and safety. Shelves are punched 2" centers for divider adjustment. Includes shelf clips.

Weights & Dimensions

  • Depth 18 in
  • Width 48 in
  • Weight Capacity 540 lbs

Product Details

  • Unit Type Boltless Clip
  • Accessory Type Shelf
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material 20 Gauge
  • Manufacturers Part Number 234058
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 27, 2019

    Steel Shelving
    Your review:
    Shelving is well made, strong & works great for our application.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)

Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)

Item #: WB234058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Global Industrial™ Steel Shelf 48x18 With 4 Clips (20 GA)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant