Harloff MedstoreMax Single Column Shelf, w/2 Adjustable Dividers
Write a Review
|
Questions & Answers (0)
Product Description
Shelf for single column MedStorMax with 2 adjustable dividers.
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 24 in |
| Weight | 20 lbs |
Product Details
| Shelf Type | Flat Divider |
| Construction Type | Assembled |
| Color | Gray |
| Series | MedstoreMax |
| Manufacturers Part Number | MS-SH1 |
| For Use With | Steel Shelf |
| Brand | Harloff |