Little Giant® Adjustable Shelf SHLF-2459, 24 x 60
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Adjustable Shelf, 24 x 60
Additional adjustable shelves are available for the Little Giant Trucks.
Additional adjustable shelves are available for the Little Giant Trucks.
PRICE
$689.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
Product Details
| Type | Additional Adjustable Shelf |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | SHLF-2459 |
| Brand | Little Giant |