SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Item #: WBB0012957

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.32 ea.

Price: $33.00 / Pkg of 25

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Free Shipping

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 8"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 8"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 14"L x 14"W x 14"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 14"L x 14"W x 14"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 16"L x 16"W x 16"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 16"L x 16"W x 16"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

These cube boxes disburse product weight evenly for easier stacking.

  • Use these popular size cube boxes to package cylindrical, round or odd shaped products
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 12 in
  • Length 12 in
  • Height 12 in
  • Weight Capacity 65 lbs

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Wall Type Single
  • Brand Global Industrial
  • Package Quantity 25
  • Recyclable Yes
  • Material Recycled Materials
  • Manufacturers Part Number B0012957
  • Color Family Brown
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KIM

    Date: September 17, 2020

    Nice Box
    Your review:
    Great product!! Better than other brands.
  • Reviewer: GARY

    Date: June 15, 2020

    GREAT PRICE AND FAST DELIVERY
    Your review:
    AAAAAAAAAAA++++++++++++++
  • Reviewer: JOSEPH

    Date: June 07, 2020

    They are prefect
    Your review:
    Great love them, there a box to ship things. I ship around 20lbs and there good. Only thing I would suggest is that the company give you one extra box because they put the shipping labels on the first box.
  • Reviewer: Anne

    Date: May 21, 2020

    TOO LONG
    Your review:
    Boxes are fine - they're boxes. But unfortunately I will not order from this company again. What got me was the free shipping but it took over 3 weeks to get them. I needed them in 3 DAYS. ULIne is more expensive but I would have received them promptly.
  • Reviewer: KENNETH

    Date: February 14, 2020

    shorted!
    Your review:
    box is good. the order was short on the count. I received 24 instead of 25. it was the same for the 8x8x6 boxes. Maybe your listing is incorrect. It should indicate we are buying 24 boxes instead of 25 as advertised
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

$13.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Item #: WBB0012957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant