Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB0012969

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 8"W x 6"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 10" x 8" x 6" 200#/ECT-32 - 25 Pack

Quality standard strength industrial corrugated boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Sold and shipped in flat bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

PRICE
$19.50  Sold in packages of 25 / $0.78 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
19.50
Buy 3 pkgs - 5 pkgs
18.50Save $1.00 (5%)
Buy 6+ pkgs
17.75Save $1.75 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10 in
Inside Width8 in
Inside Height6 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB0012969
BrandGlobal Industrial