SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Item #: WBB012974

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.95 ea.

Price: $23.75 / Pkg of 25

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 8"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 8"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Cardboard Corrugated Boxes 12" x 10" x 8" 200#/ECT-32 - 25 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 10 in
  • Length 12 in
  • Height 8 in
  • Weight Capacity 65 lbs

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Wall Type Single
  • Brand Global Industrial
  • Package Quantity 25
  • Recyclable Yes
  • Material Recycled Materials
  • Manufacturers Part Number B012974
  • Color Family Brown
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: January 13, 2021

    Great
    Your review:
    Always great boxes and great service
  • Reviewer: Anonymous

    Date: October 18, 2019

    convenient shopping
    Your review:
    We supply our customers with shipping cartons to send us product to process. It's convenient to be able to drop-ship from Global to multiple addresses. Price is right also. Very efficient operation in my opinion.
  • Reviewer: Anonymous

    Date: July 26, 2018

    ms. irene liberman
    Your review:
    it was just fine. thank you. great price
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Item #: 185421

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.00

Global Industrial™ Carton Box Sizer w/ Blade Guard

Global Industrial™ Carton Box Sizer w/ Blade Guard

Item #: 244282

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.15

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

$24.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Carton Box Sizer w/ Blade Guard

$16.15

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Item #: WBB012974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant