take 10% off our everday low prices!

Offer applied at final checkout

+

Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers

Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers

Item #: WB252006

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sturdy Steel Parts Cabinet
Storage cabinets feature balanced, no-drag drawers with newly designed pulls and extra heavy construction. Drawers have 2 dividers which may be adjusted on 1" increments to provide desired size compartmentalization. Gray powder coat finish.

Product Specifications

  • WIDTH INCHES33-3/4
  • DEPTH INCHES11-5/8
  • HEIGHT INCHES14-3/8
  • ASSEMBLYAssembled
  • BRANDDurham Mfg.®
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY24
  • DRAWER QUANTITY (DRAWER SIZE)24(5-3/8"W x 11-1/4"D x 2-3/4"H)
  • DRAWER SIZE5-3/8W x 11-1/4D x 2-3/4H
  • MANUFACTURERS PART NUMBER795
  • MODEL252006
  • WEIGHT LBS68
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Christine Norton

    Date: May 31, 2013

    Hardware Manager/Purchasing Agent
    Your review:
    No issues and had such great outcome with storage from 2009 purchase that a second one was needed!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Durham Steel Storage Parts Drawer Cabinet 030-95 - 18 Drawers

Item #: WB252006

(1)

Usually ships in 7 to 10 days

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers

Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers

Item #: WB252006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 007-95 - 24 Drawers

    Be the first to know about our special deals and events!

    Top