Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

Item #: WB254742

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $89.95

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Workbench Riser
Add space to any workbench! Steel with powder coat finish. 10-1/2" deep x 12" high. 2" high backstop prevents items from falling. Mounting holes allow easy work bench installation.

Product Specifications

  • ACCESSORY WIDTH INCHES60
  • ACCESSORY DEPTH INCHES10-1/2
  • ACCESSORY HEIGHT INCHES12
  • CAPACITY LBS (Evenly Distributed)125
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLEStandard Riser
  • WEIGHT LBS22.5
  • Base Model Number254742
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Work Bench Riser
    Your review:
    I have ordered many of these over the years and as usual fit and works perfectly
  • Reviewer: Anonymous

    Date: January 06, 2016

    Good product
    Your review:
    fit my work bench well and got a lot of clutter of the bench surface making more room to work.
  • Reviewer: Anonymous

    Date: January 07, 2015

    RISER
    Your review:
    DOES THE TRICK
  • Reviewer: Anonymous

    Date: January 05, 2015

    Useful shelf
    Your review:
    Turned out to be just the right height and depth. I had considered the taller shelf but it would have take up too much room in my application. The shelf is sturdy and doesn't get in the way. Enough room to attach a fluorescent light underneath.
  • Reviewer: Anonymous

    Date: April 15, 2014

    Good product
    Your review:
    This is a must when purchasing the butcher block workbench. Solid
  • Reviewer: Anonymous

    Date: October 28, 2013

    Works well!
    Your review:
    Does exactly what it should do!
  • Reviewer: Anonymous

    Date: April 22, 2013

    Excellent product and service
    Your review:
    The product was in perfect condition, and arrived on time as requested. This was exactly what we needed. Wonderful customer service as well!!
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

Item #: 254744

(8)

Ships same day.

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

Item #: WB254742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 60"W x 10-1/2"D x 12"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant