take 10% off our everday low prices!

Offer applied at final checkout

+

Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

Item #: WB257809

(61)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Gray
  • Blue

Gray

Frequently Purchased Together

  • Aigner BB-46 Label Holder 4"x6" for Shipping Containers, Totes Price for Pack of 25

    $21.50

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $117.00

  • Aigner BB-35 Label Holder 3"x5" for Shipping Containers Price per Pack of 25

    $19.00

Price: $12.00

Save $0.36 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $12.00 ea.
  • Buy 7+ $10.50 ea.

Quantity

Popular item in this category

Customers Also Viewed

Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

Safe, Secure, and Sustainable. The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge –replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container –making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. The Best Value plastic storage container offers increased safety and durability –all at a great value.

Add the optional Dolly Bases for easy transport of your plastic containers.

Click here to see our full selection of Shipping & Storage Containers.

Product Specifications

  • HEIGHT INCHES12-7/8
  • OUTSIDE TOP LENGTH INCHES21-7/8
  • OUTSIDE TOP WIDTH INCHES15-1/4
  • OUTSIDE BOTTOM LENGTH INCHES18-7/8
  • OUTSIDE BOTTOM WIDTH INCHES12-11/16
  • INSIDE BOTTOM LENGTH INCHES18
  • INSIDE BOTTOM WIDTH INCHES12-3/16
  • INSIDE HEIGHT INCHES11
  • INSIDE TOP LENGTH INCHES19-11/16
  • INSIDE TOP WIDTH INCHES14
  • CAPACITY LBS50
  • CAPACITY CUBIC FEET1.70
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERDC-2115-12GRAY
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • STACK AND/OR NESTStack
  • STACK QUANTITY5
  • STACKED CAPACITY LBS250
  • TYPEPlastic Hinge
  • MPN_MASTERDC-2115-12
  • Stacks up to 5 high with a stacking capacity of 250 lbs.
  • Optional plastic dolly for shipping containers provides easy mobility (sold separately).
  • Integral hasp allows padlock or cable tie for security (padlock and cable tie sold separately).
  • Approved by the Food and Drug Administration.
Customer Review

5.0

  • 5 Star

    52
  • 4 Star

    6
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Monique Young

    Date: November 27, 2019

    Definitely Worth the Price
    Your review:
    The price for these can't be beat! Needed something for long-term storage because the cheap, clear, plastic boxes I previously bought couldn't handle the stacking on top of them and the lids broke and busted up. These are perfect for stacking and long-term storage! Well worth the inexpensive price tag.
  • Reviewer: Anna

    Date: November 22, 2019

    Moving Crates
    Your review:
    I bought these for reusable moving crates. They work great and a dry erase marker stays on well enough for moving them and wipes off easily enough for reusing them!
  • Reviewer: John Walker

    Date: November 20, 2019

    Good telephone support.
    Your review:
    The telephone support routed me to the best product and then it was delivered promptly.
  • Reviewer: JIM MERRIFIELD

    Date: November 14, 2019

    All good!
    Your review:
    From my first contact to receiving the plastic storage boxes Global Industries was superb! The call was answered by a friendly representative. It was easy to complete the order and the complete order arrived in 2-3 days. My experience was wonderful and I will gladly do business with Global Industries again! You should too!
  • Reviewer: Jodi

    Date: September 22, 2019

    Seem sturdy and well made
    Your review:
    Storage
  • Reviewer: Tom

    Date: February 06, 2019

    Bins
    Your review:
    These bins are made good and do the job well.
  • Reviewer: Vener

    Date: September 29, 2018

    very tough
    Your review:
    I've had these type of storage boxes with metal hinges. They do last forever. You can stack them up high and they will not collapse like those cheap plastic containers that are store bought. I got these new style lids with molded plastic hinges and they seem to be as tough if not better than the metal ones. Overtime, you will see corrosion on the metal, these won't. Will definitely get more to replaced those flimsy ones I bought at the store.
    Pros:
    Will never lose lids ever again. Made of high quality, durable plastic. Good grip handle and comes with holes you can put a padlock on. Made in USA!
    Cons:
    Should include FREE Shipping when purchased in bulk.
  • Reviewer: LEMMON

    Date: September 19, 2018

    PLASTIC STORAGE BOX
    Your review:
    EXCELLENT SERVICE, QUICK SHIPMENT, GREAT EMAIL UPDATES W/ SHIP DATE AND TRACKING INFO. QUALITY PRODUCT AT REASONABLE PRICE
  • Reviewer: Sherry

    Date: July 13, 2018

    Containers are perfect
    Your review:
    These containers are perfect for what we need them for in storage area
  • Reviewer: JIM

    Date: July 11, 2018

    Great company and produtct!
    Your review:
    The company was excellent in the email communications in this purchase. The storage container is well made, strong, and the top fits into itself perfectly.
    Cons:
    The only thing I would change is the color. the color in the picture is "exactly" the color of the containers. I personally would like the color better if it were more true gray, darker. It is just fine, and that is a very small con.
Product Q & A

There are 3 questions and 3 answers for this product.

  • Hello, Doe's this tote have a hard or soft lid.

    Question Asked By: Tim, February 12, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Tim, this unit has a hard lid. Thank you for your interest in our product.

  • Are these manufactured by Akro-Mils?

    Question Asked By: Craig, November 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Craig, no this product is not manufactured by Akro-Mils but it is of the same quality and can be nested and stacked with all brands. Please view the following link for the same container size from Akro-Mils: http://www.globalindustrial.com/p/storage/bins-totes-containers/shipping-security/akro-mils-distribution-container-with-hinged-lid-21-1-2x15x17. Thank you for your interest in our product.

  • Is this polyethylene?

    Question Asked By: Mitchell, March 04, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mitchell, Yes this is made of high grade-high density polyethylene. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

Item #: WB257809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray
    Plastic Storage Container - Attached Lid DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Gray

    Be the first to know about our special deals and events!

    Top