Wire Utility Basket 12x12x8 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
WIRE ACCESSORY BASKET
Wire baskets make excellent tool and small parts storage. Fits Slatwall, Gridwall & Pegboard.
Wire baskets make excellent tool and small parts storage. Fits Slatwall, Gridwall & Pegboard.
PRICE
$129.00 Sold in packages of 6 / $21.50 ea
1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Silver |
| Brand | Econoco |