Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6

Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6

Item #: WB334121

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Price for Pack of 6

Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Length Dividers (sold separately). Dividers are gray and sold in packages of 6.

Product Details

  • Assembly Required Assembled
  • Accessory Type Divider
  • Brand Global Industrial
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 334121
  • Color Family Gray

Weights & Dimensions

  • Length 9-3/4 in
  • Height 5-1/2 in
  • Weight 1 lbs
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    Sturdy Bins
    Your review:
    These bins are very sturdy and perfect for heavy duty storage needs.
  • Reviewer: Anonymous

    Date: September 10, 2014

    Dividers for Alternative Purposes
    Your review:
    I have bought several of these for dividing our Sears Craftsman cabinets. They are close fit for the standard drawers.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How thick are the dividers for the grid wall stackable bins, items #T9A334112 and T9A334121?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      1/8” Thick.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6

Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6

Item #: WB334121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6
    Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6
    Global Industrial™ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant