Protect contents from damage and dust with these snap-on covers. Use for storage or shipping. Sold in carton quantities of 10.
Global Industrial
Model # :WB334127BL
Global Industrial Lid COV91000 for Plastic Dividable Grid Container, 10-7/8"L x 8-1/4"W, Blue - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$54.00 Sold in packages of 10 / $5.40 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 8-1/4 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 334127BL |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |