SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black

Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black

Item #: WB498442

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$307.44 up to 31% OFF

Price: $210.95

Save $10.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Rubbermaid® Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 1250 Lbs. Cap, Black

Rubbermaid® Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 1250 Lbs. Cap, Black

Rubbermaid® Heavy Duty Towable Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black

Rubbermaid® Heavy Duty Towable Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Free Shipping

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Fits snug and allows access to contents without removal. Comes in black only.

Weights & Dimensions

  • Width 33.5 in
  • Length 72.25 in

Product Details

  • Assembly Required Assembled
  • Type Lid
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG131700BLA
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2014

    Rubbermaid tilt truck hinged lid
    Your review:
    This product is very well made of heavy gauge plastic. heavy enough that the wind doesn't blow it off, yet because it's hinged in the middle it is easy to lift to put your trash in the tilt truck. An excellent product to keep the stray cats out of my garbage.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black

Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black

Item #: WB498442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Rubbermaid® Hinged Lid For 1 Cu. Yd. Tilt Truck, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant