Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue

Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue

Item #: WB606951

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LOWER SHELF FOR
WORKBENCH

This lower shelf can be used for storage or as a footrest. Measures 14"D and includes a 2-1/2"H backstop.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES14
  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES14
  • CAPACITY LBS (Evenly Distributed)125
  • COLOR FINISHBlue
  • COLOR FAMILYBlue
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeffery

    Date: September 15, 2020

    completed the work bench
    Your review:
    worked great
  • Reviewer: COLEEN JO

    Date: May 19, 2020

    good products
    Your review:
    good product for new BacT area
  • Reviewer: Anonymous

    Date: April 03, 2018

    Shelf
    Your review:
    a must have to stiffen up the table.
  • Reviewer: Anonymous

    Date: October 11, 2017

    The Mother of all workbenches!
    Your review:
    Built to extreme tolerances. Will last a lifetime. A little cumbersome for one individual to assemble but well worth the effort...
  • Reviewer: Anonymous

    Date: June 30, 2014

    lower shelf
    Your review:
    Lower shelf for 6' bench was nice for more storage.
  • Reviewer: Anonymous

    Date: June 21, 2013

    Work Desk Review
    Your review:
    This is a nice desk for a warehouse or plant where work stations seem to get beat up over time.
  • Reviewer: Anonymous

    Date: October 22, 2012

    lower shelf
    Your review:
    I would buy this again
  • Reviewer: Anonymous

    Date: August 05, 2012

    Useful storage, bend corners, non-exact fit
    Your review:
    These lower shelves are great for extra storage that is out of the way (if you get the deeper tables like we did). The problem is that the holes are really not precisely drilled (or the bench itself doesn't line up well). It was very difficult to make the screws fit because lining up the holes in the shelf and the holes in the bench they bolted onto involved pushing and pulling very hard on the whole setup just to make things line up to get the bolts in. Additionally we received 8 of these and 3 of them arrived with severely bent corners which required us to use a hammer to pound them back relatively straight so we could put the bolts through. Shipping is rough on these. So, they're a great addition to these tables for storage, especially great for computer storage and some longer items, but they have some flaws.
Product Q & A

There are 1 questions and 3 answers for this product.

  • What is the weight capacity of this shelf? What is the shipping weight?

    Question Asked By: CHUCK, April 11, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 11, 2016

      This item is imported. Our best estimation of shipping weight is approximately 387 Lbs. Shipping dimensions are 40W x 75L x 40H.

    • Product Expert, April 11, 2016

      The shelf only measures 72"L with a depth of 15".

    • Product Expert, April 11, 2016

      The shelf weight is 34 lbs.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue

Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue

Item #: WB606951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue
    Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue
    Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue
    Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue
    Global Industrial™ Lower Shelf Steel With 2" Back Stop for Workbench - 72"W x 15"D - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant