Global Industrial
Model # :WB606966
Global Industrial Steel Lower Shelf w/Dividers, 72"W x 25"D, Blue
|
Questions & Answers (0)
Product Description
Global Industrial Lower Shelf Kit 72 x 25 with Removable Dividers for 72"W x 30"D Bench - Blue
Customize your packaging workbench by adding this lower packaging shelf. It measures 25"D with 4 carton dividers and a 5"H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 30" deep benches
Customize your packaging workbench by adding this lower packaging shelf. It measures 25"D with 4 carton dividers and a 5"H storage shelf. Or remove the dividers and use the lower shelf for storage. Durable blue powder coat finish. Assembles easily. Used only with 30" deep benches
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 25 in |
| Weight | 91.7 lbs |
| Fits Bench Width | 70"W x 30"D in |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf Kit |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 606966 |
| For Use With | 72"W x 30"D Workbench |
| Brand | Global Industrial |