Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Chrome Plated Hangers, Pack of 6

Product Description
Durable chrome plated steel wire hangers from Interion® By Global Industrial resist denting, chipping and rusting. 17"L and come in packages of 6. Perfect for garment storage. Hanger is 4.5 mm (.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger. Priced per pk./6 hangers, minimum order of 2 packages.

PRICE
$8.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Depth1/6 in
Height7-3/4 in
Weight0.3 Each lbs

Product Details

Assembly RequiredYes
TypeHanger
ColorChrome
Hook TypeStandard Open Hook
StyleHangers - Steel
MaterialSteel
DescriptionChrome Plated Hangers
Package Quantity6
Manufacturers Part Number651262
BrandInterion by Global Industrial